Menu Search
Axis Modules Motor Module, 675-1035V DC, 410.0 A Continuous, 600.0 A Peak, 400kW Continuous
SIEMENS #6SL33201TG341AA3

Sinamics Motor Module, 675-1035V DC, 410.0 A Continuous, 600.0 A Peak, 400kW Continuous

SKU # 04089255721 Manufacturer Series: S120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Single Motor Module
Modulation Frequency: 1.25 Khz
Input Voltage: 675-1035V DC
Continuous Current: 410A
Peak Current: 600 A
Continuous Power Out: 400kW
Enclosure: IP00
HxWxD: 58.07 x 19.80 x 21.26 in.