Menu Search
Axis Modules Motor Module, 600V DC, 380.0 A Continuous, 555.0 A Peak, 200kW/400V Continuous
SIEMENS #6SL33201TE338AA3

Sinamics Motor Module, 600V DC, 380.0 A Continuous, 555.0 A Peak, 200kW/400V Continuous

SKU # 66264354000 Manufacturer Series: S120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Axis Module (Inverter)
Modulation Frequency: 2 Khz
Input Voltage: 600V DC
Continuous Current: 380.0A
Peak Current: 555.0A
Continuous Power Out: 200kW/400V
HxWxD: 60.35 x 12.83 x 21.46 in.

Additional Info: Single Motor Modules, Converts DC Power Supply to a Variable AC Voltage