Menu Search
SIEMENS #6SL31202TE218AA3

Sinamics Motor Module, 600V DC , 36.0 A Continuous, 72.0 A Peak, 19.4kW Continuous

SKU # 66264343298 Manufacturer Series: S120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Motor Axis Module
Modulation Frequency: 4 Khz
Input Voltage: 600V DC
Enclosure: IP20
Dimensions: HxWxD: 15 x 3.94 x 10.6 in.

Additional Info: Double Motor Module, Output: 3 Phase, 400V, 18A Frame Size: Booksize Internal Air Cooling Optimized Pulse Sample And Support Of The Extended Safety Integrated Functions, Includes: Drive-Cliq Cable