Menu Search
Axis Modules Motor Module, 600V DC , 3.0 A Continuous, 6.0 A Peak, 1.6kW Continuous
SIEMENS #6SL31201TE130AA0

Sinamics Motor Module, 600V DC , 3.0 A Continuous, 6.0 A Peak, 1.6kW Continuous

SKU # 66264306713 Manufacturer Series: S120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Motor Axis Module
Modulation Frequency: 4 Khz
Input Voltage: 600V DC
Enclosure: IP20
Dimensions: HxWxD: 14.96 x 1.97 x 10.63 in.

Axis Modules: Module Type - Motor Axis Module; Modulation Frequency - 4 Khz; Input Voltage - 600V DC; Enclosure - IP20; HxWxD - 14.96 x 1.97 x 10.63 in.; Additional Information - Single Motor Module, Output: 3 Phase, 400V, 3A Internal Air Cooling, Includes: Drive-CLIQ Cable; Manufacturer Series - Sinamics S120

Additional Info: Single Motor Module, Output: 3 Phase, 400V, 3A Internal Air Cooling, Includes: Drive-CLIQ Cable