Menu Search
Axial Fans Fan, Axial Filter, 135 CFM, 115V, 42/40W, 10 in Sq.

RITTAL CORP #3241110

TopTherm Fan, Axial Filter, 135 CFM, 115V, 42/40W, 10 in Sq.

SKU #63988985839
Manufacturer Series: SK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Axial Filter Fan
Voltage - Nominal: 115V
Power Input: 42/40W
Air Flow: 135/147 CFM
Dimensions: 10 x 10 in.
Depth: 1 in.
Noise Level - dB: 54/56 dBA
Bearing: Ball
Termination Type: Terminals
Material - Housing: PBT Plastic
Material - Impeller: Steel
Temperature Max: 131°C
Temperature Min: -22°C
Current Draw: 0.52-0.48A
Airflow-Impeller Direction: Reversible
Motor: Diagonal, Self-starting shaded Pole Motor

Additional Info: Complete unit ready to install, including filter mat. Vertical or horizontal mount. Requires hard wiring. Thermal protection: impedance. UL and CUL recognized. IP54, IP55 and IP56 rated.