Menu Search
Axial Fans AC Tubeaxial Fan 31W 460 CFM 115V AC
ORION FANS #OA254AP-11-1TB

AC Tubeaxial Fan 31W 460 CFM 115V AC

SKU # 40308498969 Manufacturer Series: OA254 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Tubeaxial Fan
Voltage - Nominal: 115V AC
Power Input: 31W
Air Flow: 460 CFM
Dimensions: Dia.: 254mm (10 in.)
Depth: 89mm (3.5 in.)
Noise Level - dB: 52 dB
Bearing: Ball Bearing
Termination Type: Terminal
Material - Housing: Metal
Material - Impeller: Nonmetallic
Temperature Max: 80 deg C (176 deg F)
Temperature Min: -20 deg C (-4 deg F)
Voltage Range: 80-130V 50/60 Hz
Motor: Capacitor Drive Motor, Thermally Protected

Axial Fans: Type - AC Tubeaxial Fan; Voltage - Nominal - 115V AC; Power Input - 31W; Air Flow - 460 CFM; Size - LxW - 254 mm Dia. (10"); Size - Depth - 89 mm (3.5"); Noise Level - dB - 52 dB; Bearing - Ball Bearing; Termination Type - Terminal; Material - Impeller - Nonmetallic; Temperature Max - 80 deg C (176 deg F); Temperature Min - -20 deg C (-4 deg F); Voltage Range - 80-130V 50/60 Hz; Motor - Capacitor Drive Motor, Thermally Protected; Additional Information - UL94V-0 PBT Impeller, Diecast Aluminum Housing, Dual Ball Bearing System; Manufacturer Series - OA254 Series

Additional Info: UL94V-0 PBT Impeller, Diecast Aluminum Housing, Dual Ball Bearing System