Menu Search
EBM/PAPST #4606X

AC Tubeaxial Fan 18W 106 CFM 115V AC

SKU # 40309494083 Manufacturer Series: 4000X Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Tubeaxial Fan
Voltage - Nominal: 115V AC
Power Input: 18W
Air Flow: 106 CFM
Dimensions: LxW: 119 x 119mm (4.69 x 4.69 in.)
Depth: 38mm (1.5 in.)
Noise Level - dB: 51 dB
Bearing: Ball Bearing
Termination Type: Terminal
Material - Housing: Metal
Material - Impeller: Metal
Temperature Max: 65 deg C (149 deg F)
Temperature Min: -10 deg C (14 deg F)
Voltage Range: 115V 50/60Hz
Airflow-Impeller Direction: Air Intake Over Struts
Motor: Shaded Pole Motor, Impedence Protected

Additional Info: With Optional Mounting Hole Size: 0.146"" dia.