Menu Search
Axial Fans AC Axial Fan, 115VAC, 11W, 35.9 CFM, 35 dB

EBM/PAPST #8506N

AC Axial Fan, 115VAC, 11W, 35.9 CFM, 35 dB

SKU #40309494038
Manufacturer Series: 8000N Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Tubeaxial Fan
Voltage - Nominal: 115V AC
Power Input: 11W
Air Flow: 35.9 CFM
Dimensions: LxW: 80 x 80mm (3.15 x 3.15 in.)
Depth: 38mm (1.5 in.)
Noise Level - dB: 35 dB
Bearing: Ball Bearing
Termination Type: Wire Lead
Material - Housing: Die-Cast Aluminum
Material - Impeller: Sheet Steel
Temperature Max: 95 deg C (203 deg F)
Temperature Min: -40 deg C (-40 deg F)
Airflow-Impeller Direction: Air Exhaust Over Struts

EBM 8506N MINI FAN