Menu Search
Axes Axe, Double Bit, Bush Hook Head, 36.00 in. L

INDUSTRIAL SUPPLIES MISC #212R

Axe, Double Bit, Bush Hook Head, 36.00 in. L

SKU #78404117768
Manufacturer Series: Council Pro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Double Bit Axe
Style: Bush Hook Head
Length: 36 in.
Handle Material: Wood
Blade Material: Carbon Steel

Axes: Type - Double Bit Axe; Style - Bush Hook Head; Length - in - 36.00"; Handle Material - Wood; Blade Material - Carbon Steel; Additional Information - Brush Clearing Tool. 12.00" Double-Edge Blade; Manufacturer Series - Council Pro

Additional Info: Brush Clearing Tool. 12.00" Double-Edge Blade