Menu Search
Search
AMES #1113214000

True Temper Single Bit Axe, 34 in. L, Michigan Style, Fiberglass

SKU # 04920663284
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Bit Axe
Style: Michigan
Length: 34 in.
Handle Material: Fiberglass
Blade Material: Forged Steel
Weight: 3.5 lb.