Menu Search
Axes Michigan Single Bit Axe Hickory Handle
AMES #1113090100

True American Michigan Single Bit Axe Hickory Handle

SKU # 04920604347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Single Bit Axe
Style: Michigan
Length: 36 in.
Handle Material: Hickory
Blade Material: Forged Steel
Weight: 3-1/2 lb.

Axes: Type - Single Bit Axe; Style - Michigan; Length - in - 36.00"; Handle Material - Hickory; Blade Material - Forged Steel; Weight - 3-1/2 lb; Manufacturer Series - True American