Menu Search
Auxiliary Switches Auxiliary Switch, 10A, 690VAC, 2 NO - 2 NC
SIEMENS #3RV29011J

Sirius Auxiliary Switch, 10A, 690VAC, 2 NO - 2 NC

SKU # 66264392476 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Disconnect Auxiliary Switch
Switch Amps: 10A
Voltage: 690V AC
Contact Arrangement: 2 NO - 2 NC

Additional Info: Application: For 3RV2 Circuit Breakers