SIEMENS #3RV29012A

Auxiliary Switch, 10A, 690VAC, 1 NO - 1 NC

SKU: 66264392477
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Disconnect Auxiliary Switch
Switch Amps: 10A
Voltage: 690V AC
Contact Arrangement: 1 NO - 1 NC
Manufacturer Series: SIRIUS 3RV2
Description
Auxiliary Switches: Switch Type - Disconnect Auxiliary Switch; Switch Amps - 10A; Voltage - 690V AC; Contact Arrangement - 1 NO - 1 NC; Additional Information - Application: For 3RV2 Circuit Breakers ; Manufacturer Series - SIRIUS 3RV2
Additional Info: Application: For 3RV2 Circuit Breakers