Menu Search
Auxiliary Contacts Auxiliary Contact, 6A Switch, 230V, 1NO 1NC
SIEMENS #5SW3000

Sentron Auxiliary Contact, 6A Switch, 230V, 1NO 1NC

SKU # 75455443098
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Breaker Auxiliary Contacts
Switch Amps: 6A
Voltage: 230V
Contacts: 1-NO

Auxiliary Contacts: Kit Type - Breaker Auxiliary Contacts; Switch Amps - 6A; Voltage - 230V; Contacts - 1NO, 1NC; Manufacturer Series - Sentron