Menu Search
Search
MERSEN #AC4

Auxiliary Contact, 600 VAC, 10 A Contact, 1NC

SKU # 78200125645
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contact
Voltage: 600V AC
Contact Amps: 10 A
Contacts: 1-NC