EATON #CUVAC

1NO, 1NC Disconnect Switch Auxiliary Contact

SKU: 78211487155
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Disconnect Switch Auxiliary Contact
Switch Amps: 16-125A
Voltage: 600V
Contacts: 1-NO
Description
Auxiliary Contacts: Kit Type - Disconnect Switch Auxiliary Contact; Switch Amps - 16-125A; Voltage - 600V; Contacts - 1NO, 1NC; Additional Information - Type S, V-Frame
Additional Info: Type S, V-Frame