Menu Search
EATON #AC1NCR9

1NC Disconnect Switch Auxiliary Contacts R9 Series

SKU # 78668540410 Manufacturer Series: R9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Disconnect Switch Auxiliary Contacts
Switch Amps: 600A-1200A
Voltage: 600V DC
Contacts: 1-NC

Auxiliary Contacts: Kit Type - Disconnect Switch Auxiliary Contacts; Switch Amps - 600A-1200A; Voltage - 600V DC; Contacts - 1NC; Additional Information - Pole: 1, AC Type: Standard; Manufacturer Series - R9

Additional Info: Pole: 1, AC Type: Standard