MEC #44-US01R

Antenna, Universal, Automotive

SKU: 08642901653
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Universal Antenna, Automotive
Size: HxWxD: 3 x 4.75 x 22.75 in.
Material: Copper, Polypropylene and Steel
Description
Antenna, Universal Automotive; H x W x D - 3 x 4.75 x 22.75 in.; Material - Copper, Polypropylene and Steel
Additional Info: Replaces OEM antenna in most vehicles for wide-ranging compatibility. Side/top mount 4-hole application. Includes split-ball round base, removable rubber mast and 96 in. detachable cable.