Menu Search
Search
DEL-CITY WIRE #12310330

Tubing, Hydraulic Brake Line; Zinc-Coated Steel; 3/16 in. x 30 ft.

SKU # 78025799016
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Hydraulic Brake Line Tubing
Size: 3/16 in. x 30 ft.
Material: Zinc-Coated Steel
For Use With: Hydraulic Brake Systems

Tubing offers excellent resistance to rust and corrosion. Bends and forms without kinking.

Additional Info: DOT approved for hydraulic brake systems. Meets SAEJ527b, SAEJ1290, GM123M and DIN 74234 specifications.

Warning – California Prop 65

WARNING Cancer and/or Reproductive Harm – www.p65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.