The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
WAGO #2010-1301

Terminal Block, 800V, 57A, 20-6 AWG, 0.39 in. W x 1.45 in. H x 3.50 in. L, Gray

SKU # 78092089673 Manufacturer Series: 2010
RoHS Compliant
Type: Conductor Through Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 3-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 57A
Wire Range: 20-6 AWG
Wire Terminal: Push-in CAGE CLAMP
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Block Width: 0.394 in. (10mm)
Block Length: 3.50 in. (89.0mm)
Block Height: 1.45 in. (36.9mm)

Terminal Feed-Thru Blocks, Standard: Type - Conductor Through Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 3-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 57A; Wire Range - 20-6 AWG; Wire Terminal - Push-in CAGE CLAMP; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Block Width - mm - 10.0 mm; Block Width - in - 0.394 in.; Block Height - in/mm - 1.45/36.9; Block Length - in/mm - 3.50/89.0; Additional Information - Insulating Material: Polyamide 66; Manufacturer Series - 2010

Additional Info: Insulating Material: Polyamide 66