Menu Search
Search
WAGO #285-135

Terminal Block, 1000V, 125A, 10-2 AWG, 0.63 in. W x 2.48 in. H x 3.38 in. L, Gray

SKU # 78092089677 Manufacturer Series: 285
RoHS Compliant
Type: Conductor Through Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 125A
Wire Range: 10-2 AWG
Wire Terminal: CAGE CLAMP Technology
Housing Finish: Gray
Mounting: DIN Rail, 35 x 15mm
Block Width: 0.63 in. (16mm)
Block Length: 3.38 in. (86.0mm)
Block Height: 2.48 in. (63.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Conductor Through Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 125A; Wire Range - 10-2 AWG; Wire Terminal - CAGE CLAMP Technology; Housing Finish - Gray; Mounting - DIN Rail, 35 x 15mm; Block Width - mm - 16.0 mm; Block Width - in - 0.630 in.; Block Height - in/mm - 2.48/63.0; Block Length - in/mm - 3.38/86.0; Additional Information - Insulating Material: Polyamide 66; Manufacturer Series - 285

Additional Info: Insulating Material: Polyamide 66