Menu Search
Search
SQUARE D COMPANY #9080GME6

Terminal Block 30 600V

SKU # 78590174328
Type: Terminal Block
Construction Style: NEMA
Rating - Voltage: 600V
Rating - Amps: 30
Wire Range: 22-10 AWG
Housing Material: Nylon
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 125 deg C (257 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)

Terminal Feed-Thru Blocks, Standard: Type - Terminal Block; Construction Style - NEMA; Rating - Voltage - 600V; Rating - Amps - 30; Wire Range - 22-10 AWG; Housing Material - Nylon; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 125 deg C (257 deg F); Temperature Rating - min - -40 deg C (-40 deg F)