Menu Search
Search
EATON #XRU1S24

Replacement Terminal Block Relay, 24 VDC Operating, 2 A

SKU # 78211694049 Manufacturer Series: Series XR
Block Type: OptoCoupler Solid-State Replacement Terminal Block Relay
Voltage - Maximum Switching: 33 VDC
Voltage - Operating: 24 VDC
Amps: 2 A
Contacts: SPDT
On Delay: 20 μS
Off Delay: 500 μS
AWG Range: 26 to 14 AWG
Contact Style: Screw
Mounting: DIN Rail
Temperature Rating: -4° to +140°F
Block Width: 6.2mm

The XR series terminal block relays are ideal for applications that require a high switching capacity and long electrical service life. The relays are plug-in interfaces that connect to basic terminal blocks. The XR series uses screw or spring-cage techno