Menu Search
Search
PENN-UNION CORP #6006

Terminal Block, Barrier Style 45A 600V 6P

SKU # 78503710255 Manufacturer Series: 6000 Series
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 45A
Terminal Capacity-Size: 8 AWG
Terminal Type: Washer Head Screw
Base Style - Mounting: Closed Back, Surface Mount
Center Spacing: 0.562" (14.28 mm)
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: 75 deg C (167 deg F) Max.
Length: 5.12 in. (130mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block, Barrier Style; Number of Rows - Double Row; Poles - 6P; Rating - Voltage - 600V; Rating - Amps - 45A; Terminal Capacity-Size - 8 AWG; Terminal Type - Washer Head Screw; Base Style - Mounting - Closed Back, Surface Mount; Center Spacing - 0.562" (14.28 mm); Material - Housing - Thermoplastic; Housing Finish - Black; Operating Temperature - 75 deg C (167 deg F) Max.; Length - in - 5.12"; Length - mm - 130.0 mm; Manufacturer Series - 6000 Series