Menu Search
Search
EATON #TBAPL70

Terminal Block, 3 P, 600 V, 40 A, Plug-in Terminal

SKU # 78667820860 Manufacturer Series: Series TB
Type: NEMA Modular Standard Terminal Block
Poles: 3
Rating - Voltage: 600 V
Rating - Amps: 40 A
Terminal Capacity-Size: 14 to 8 AWG
Terminal Type: Plug-in
Base Style - Mounting: TBA Rail
Material - Housing: Nylon
Operating Temperature: 212°F
Length: 1.88 in.