Menu Search
Search
EATON BUSSMANN SERIES #KUXSC6

Terminal Block, Double Row, 6P, 600V, 60A, Screw Terminal, 6 AWG Terminal Capacity, Black Housing

SKU # 05171258960 Manufacturer Series: KU Series
RoHS Compliant
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 6 AWG
Terminal Type: Screw
Base Style - Mounting: Base Mount
Center Spacing: 0.625" (15.88 mm)
Material - Housing: Noryl
Housing Finish: Black
Operating Temperature: 105 Degree C (221 Degree F) Max.
Length: 5 in. (127mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Block, Barrier Style; Number of Rows - Double Row; Poles - 6P; Rating - Voltage - 600V; Rating - Amps - 60A; Terminal Capacity-Size - 6 AWG; Terminal Type - Screw; Base Style - Mounting - Base Mount; Center Spacing - 0.625" (15.88 mm); Material - Housing - Noryl; Housing Finish - Black; Operating Temperature - 105 deg C (221 deg F) Max.; Length - in - 5.00"; Length - mm - 127.00 mm; Manufacturer Series - KU Series