Menu Search
Search
EATON BUSSMANN SERIES #KUSC6

Terminal Block, Double Row, 6P, 600V, 60A, Screw/Shorting Strap Terminal, 22-6 AWG Terminal Capacity

SKU # 05171258876 Manufacturer Series: KUSC Series
RoHS Compliant
Type: Terminal Block
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 22-6 AWG
Terminal Type: Screw, Shorting Strap
Base Style - Mounting: Base Mount
Center Spacing: 0.625" (15.88 mm)
Material - Terminal: Nickel Plated Brass
Material - Housing: Nuclear Grade Noryl
Housing Finish: Black
Operating Temperature: 105 Degree C (221 Degree F)
Length: 4.12 in. (104.64mm)