Menu Search
Search
CINCH CONNECTIVITY SOLUTIONS #3-141

Terminal Block, Barrier Style 20A 250V 3P

SKU # 78104798957 Manufacturer Series: 141 Series
RoHS Compliant
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 3P
Rating - Voltage: 250V
Rating - Amps: 20A
Terminal Capacity-Size: 14 AWG
Terminal Type: Binding Head Screw
Base Style - Mounting: Open Back, Surface Mount
Center Spacing: 0.437" (11.1 mm)
Material - Terminal: Steel, Nickel over Copper Plate
Material - Housing: Phenolic
Housing Finish: Black
Operating Temperature: -48 to 149 Degree C (-55 to 300 Degree F)
Length: 2.06 in. (52.32mm)