The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
WAGO #285-430

Step-Down Jumper, 800V, 90A, Gray

SKU # 78092089675 Manufacturer Series: 285
RoHS Compliant
Type: Terminal Block Step-Down Jumper
Rating - Voltage: 800V
Rating - Current: 90A
Housing Finish: Gray

Terminal Block Plug-In Components: Type - Terminal Block Step-Down Jumper; Rating - Voltage - 800V; Rating - Current - 90A; Housing Finish - Gray; Additional Information - Insulated; Manufacturer Series - 285

Additional Info: Insulated