Menu Search
Search
EATON B-LINE SERIES #SB61708408TG

Universal Distribution Frame Wall SB617 Series

SKU # 79903818090 Manufacturer Series: SB617
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Distribution Frame
Device Type: Wall
Device Size: 84 in. H
Material: Steel
Color: Telco Gray

Additional Info: Double Sided, Shelf Width: 14-1/4 in., Number of Shelves: 9, Number of Verticals: 8