Menu Search
Search
EATON #XBMZBF8V/61

Cutler-Hammer Marking Tag, 1/2 in. W x 2 in. H, Legend: 61 Thru 70

SKU # 78668501699 Manufacturer Series: ZBF8
Type: Pre-Printed Marking Tag
Used On: Series XB 8.2mm W Flat Terminal Block
WxH: WxH: 1/2 x 2 in.
Legend: 61 Thru 70
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black