Menu Search
Search
EATON #XBMZB6V/581

Cutler-Hammer Marking Tag, 0.2 in. W x 3 in. H, Legend: 581 Thru 590

SKU # 78668535037 Manufacturer Series: ZB6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Printed Marking Tag
Used On: Series XB 6.2mm W Terminal Block
WxH: WxH: 0.2 x 3 in.
Legend: 581 Thru 590
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black