Menu Search
Search
EATON #XBMZB6V/351

Cutler-Hammer® Marking Tag, 0.2 in. W x 3 in. H, Legend: 351 Thru 360

SKU # 78668535016 Manufacturer Series: ZB6

Compare

Maximum number of products selected.
Type: Pre-Printed Marking Tag
Used On: Series XB 6.2mm W Terminal Block
WxH: WxH: 0.2 x 3 in.
Legend: 351 Thru 360
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black