Menu Search
Search
EATON #XBMZB5V/111

Cutler-Hammer® Marking Tag, 0.15 in. W x 2 in. H, Legend: 111 Thru 120

SKU # 78668521605 Manufacturer Series: ZB5

Compare

Maximum number of products selected.
Type: Pre-Printed Marking Tag
Used On: Series XB 5.2mm W Terminal Block
WxH: WxH: 0.15 x 2 in.
Legend: 111 Thru 120
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White
Color - Legend: Black