Menu Search
Search
EATON #XBMZB6H/41

Marker Tag, 6 mm, 41-50, Used On Terminal Blocks

SKU # 78668501591 Manufacturer Series: XB
Type: Marker Tag
Used On: Terminal Blocks
WxH: 6.00 mm
Legend: 41-50
Legend Orientation: Horizontal

CHNUM XBMZB6H/41 6MM TAGS PRINTED 4