Menu Search
Search
WEIDMUELLER #0338300000

Cross Connector Link 10 Pole SAK Series

SKU # 78069898653 Manufacturer Series: SAK
Type: Cross Connector Link
Used On: SAK 6 N
Poles: 10
Construction Style: IEC

Additional Info: Application: Linking Bar, used with BS Fixing Screw (BS-M3x20)