Menu Search
Search
SQUARE D COMPANY #9080GME6B

Terminal Block End Barrier GME6 9080-G Series

SKU # 78590105875 Manufacturer Series: 9080-G
RoHS Compliant
Plate Type: Terminal Block End Barrier
Construction Style: NEMA
Block Models: GME6
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Construction Style - NEMA; Block Models - GME6; Color - Gray; Additional Information - Mounting: 35 mm DIN RAIL; Manufacturer Series - 9080-G

Additional Info: Mounting: 35 mm DIN RAIL