Menu Search
Search
BUCHANAN ELECTRICAL PRODUCTS #430

Terminal Block End Barrier 400 400, Ultra Heavy Duty Series

SKU # 78178940004 Manufacturer Series: 400, Ultra Heavy Duty
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: NEMA
Block Models: 400
Material: Phenolic

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - NEMA; Block Models - 400; Material - Phenolic; Additional Information - Surface Mounting; Manufacturer Series - 400, Ultra Heavy Duty

Additional Info: Surface Mounting