Menu Search
Search
BUCHANAN ELECTRICAL PRODUCTS #63

Rail, Mounting, 3.00 ft L, Steel

SKU # 78178925920
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Solid
Material: Steel
Size - Series: Miniature & Standard
Length: 3 ft.

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Solid; Material - Steel; Size - Series - Miniature & Standard; Size - Length - 3.00 ft