Menu Search
Search
SIEMENS #36LPU04BF

Starter, Wye-Delta; 110-127V AC, 50-60 Hz; 250A Max; 3 Phase

SKU # 88762102371 Manufacturer Series: Class 36
Type: Wye-Delta Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 110-127V AC, 50-60 Hz
Maximum Current: 250A
Horsepower: 300Hp at 460/480V
Protection: Solid State Overload Relay, Trip Class 20
Starting Modes: Reduced Voltage
Enclosure Type: NEMA 1
Dimensions HxWxD: 90.00 x 30.00 x 20.00 in.

SIE 36LPU04BF STARTERY-D OPNSZ5120V