Menu Search
Search
SIEMENS #3RW4055-6BB35

Sirius Controller, Soft Start Motor; 115V AC; 117A Max; 3 Phase

SKU # 75455492298 Manufacturer Series: 3RW40
RoHS Compliant
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 117.0A
Horsepower: 100Hp at 600V
Protection: Adjustable Current, Intrinsic Device, External Reset and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.79 in. x 4.72 in. x 9.84 in.

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)