Menu Search
Search
SIEMENS #3RW4455-6BC35

Sirius Controller, Soft Start Motor; 115V AC; 1065A Max; 3 Phase

SKU # 75455493198 Manufacturer Series: 3RW44
RoHS Compliant
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 1065A
Horsepower: 1200hp/600V
kW: 800kW/500V, 710kW/400V, 500kW/500V, 400kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 25.19x20.07x11.41 in. (640x510x290mm)

Additional Info: Operating Temperature: 60 deg C