Menu Search
Search
SIEMENS #3RK13011DB001AA2

Sirius Controller, Reverse Start Motor; 24V DC; 3.2A Max; 3 Phase

SKU # 66264324471 Manufacturer Series: 3RK1
Type: Reverse Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 3.20A
kW: 1.1kW/400V
Protection: Trip Class 10
Dimensions HxWxD: 10.43x3.54x4.72 in. (265x90x120mm)

Additional Info: Operating Temperature: 0 to 60 deg C