Menu Search
Search
EATON #ECS9628BAA-C1C47P7S3

Starter, Non-Combination Reduced Voltage Soft; 361A Max; 230V 50 Hz; 3 Phase

SKU # 78668584683 Manufacturer Series: S611
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 230V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 361A
Horsepower: 150Hp at 230V
Protection: Adjustable Current, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 12
Dimensions HxWxD: 74.75 in. x 37.00 in. x 19.25 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: E, Enclosure Material: 316 Stainless Steel