Menu Search
Search
EATON #ECS9813CAK

Starter, Combination Reduced Voltage Soft; 302A Max; 460V 50 Hz; 3 Phase

SKU # 78668562016 Manufacturer Series: S611
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 302A
Horsepower: 250Hp at 460V
Protection: Adjustable Current, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 4
Dimensions HxWxD: 74.75 in. x 37.00 in. x 19.25 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: E, Enclosure Material: Painted Steel, Circuit Breaker Rating: 400A