The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #ECS98W2EAH-C1P7S3

Starter, Combination Reduced Voltage Soft; 125A Max; 200V 50 Hz; 3 Phase

SKU # 78668562086 Manufacturer Series: S611
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 200V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 125A
Horsepower: 40Hp at 200V
Protection: Adjustable Current, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 3R
Dimensions HxWxD: 35.00 in. x 29.50 in. x 8.75 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: B, Enclosure Material: Painted Steel, Circuit Breaker Rating: 150A