Menu Search
Search
EATON #S801+T18N3S

Controller, Soft Start Motor; 240V AC, 120V DC; 180A Max; 3 Phase

SKU # 78668555882 Manufacturer Series: S801

Compare

Maximum number of products selected.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-600V, 47-63Hz
Control Voltage: 240V AC, 120V DC
Maximum Current: 180A
Horsepower: 100Hp @ 575V
kW: 110kW/440V
Protection: Trip Class 5, 10, 20, 30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 12.71 inx7.65 inx6.47 in

Additional Info: Frame Size: T