Menu Search
Search
SIEMENS #11KD3WD

Starter, Manual; Rotary; 0.75Hp Max; 0.90-1.25A

SKU # 75455480910 Manufacturer Series: Class 11
Starter Type: Manual
Size: 0.75Hp Max
3 Phase Hp/​Volts: 0.75Hp/460V, 0.75Hp/575V
Current Range Amps: 0.90 - 1.25A
Enclosure Type: NEMA 3, 4, 7, 9, Watertight
Operator: Rotary

SIE 11KD3WD STARTER-MANUALLY OP3PH.