Menu Search
Search
SIEMENS #3RK13156KS411AA3

Sirius Starter, Manual Reversing; 0.15-2.00; 3P

SKU # 66264354391 Manufacturer Series: 3RK1
RoHS Compliant
Starter Type: Manual Reversing
Poles: 3
3 Phase Hp/​Volts: 1/400V AC
Current Range Amps: 0.15-2.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Electronic Overload Protection, IEC IP65, Class 10 Trip, Operating Temperature: -25 to 55 Deg C ( -13 to 131 Deg F)