Menu Search
Search
SIEMENS #3RV1041-4JA10

Sirius Starter, Manual; Frame Size S3; 3P; 45.0-63.0A

SKU # 75455440941 Manufacturer Series: 3RV1
RoHS Compliant
View more versions of this product
Current Range Amps: 45.0-63.0
3 Phase Hp/​Volts: 20/200V AC
1 Phase Hp/​Volts: 5/115V AC
Starter Type: Manual
Size: Frame Size S3
Poles: 3
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)